This product requires certification to purchase.

Supply Elbow in Inca Brass

Perrin & Rowe®

Supply Elbow in Inca Brass

  • Fast #
  • Part #RU5546EG
  • Item #8490034
  • Manufacturer Part #U.5546EG
4.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Supply Elbow in Inca Brass

  • Fast #
  • Part #RU5546EG
  • Item #8490034
  • Manufacturer Part #U.5546EG
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inlet: 1/2" female NPT
  • Brass construction
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2 in
Installation Type:
Wall Mount
Material:
Brass
UPC:
685333554613
Width:
2-1/4 in