This product requires certification to purchase.

Towel Ring *GEOERA Inca Brass

This product has been replaced by

Perrin & Rowe Inca Brass 6 Towel Ring
Perrin & Rowe 6 Towel Ring
Manufacturer Part #U.6935EG
Perrin & Rowe®

Towel Ring *GEOERA Inca Brass

  • Fast #
  • Part #RU6634EG
  • Item #3065376
  • Manufacturer Part #U.6634EG
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe Inca Brass 6 Towel Ring
Perrin & Rowe 6 Towel Ring
Manufacturer Part #U.6935EG
Perrin & Rowe®

Towel Ring *GEOERA Inca Brass

  • Fast #
  • Part #RU6634EG
  • Item #3065376
  • Manufacturer Part #U.6634EG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes mounting hardware
  • Brass construction
  • Projection: 1-1/8"
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Installation Type:
Wall Mount
Mount Type:
Wall
UPC:
685333663414