Triple ROBE HOOK STN
Triple ROBE HOOK STN
Frequently Purchased Together
Product Details
Product Details
- Mounting hardware included
- Brass construction
- 2 7/8" projection
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov