This product requires certification to purchase.

Two Handle Bar Faucet in Polished Nickel

Perrin & Rowe®

Two Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RU4711PN2
  • Item #3880820
  • Manufacturer Part #U.4711PN-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RU4711PN2
  • Item #3880820
  • Manufacturer Part #U.4711PN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cross handles
  • Brass construction
  • Ceramic disc control cartridges
  • CNC machined
  • Installation depth on deck: 1-3/4"
  • Swivel C-spout reach: 6-1/4"
  • Flow rate: 1.8 gpm
  • 3/8" female compression connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
14-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
9-3/4 in
Spout Reach:
6-1/4 in
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
UPC:
685333105754
WaterSense Labeled:
No