Volume Control Valve Trim with Single Lever Handle in Satin Nickel
Volume Control Valve Trim with Single Lever Handle in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Trim only
- - R1040R 3/4" volume control rough valve
- - U.5542NVO 3-port, 2-way diverter rough valve
- - U.5562NBO dedicated 4-port, 3-way diverter rough
- - R1062BO dedicated 4-port, 3-way diverter rough
- Must order rough valve to complete
- See pages 303-304 for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 3 in
- Trim Only:
- Yes
- UPC:
- 685333306458
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No