This product requires certification to purchase.

Wall Mount Water Filter Faucet

You last purchased this on
 
Perrin & Rowe®

Wall Mount Water Filter Faucet

  • Fast #
  • Part #RU1408
  • Item #9374592
  • Manufacturer Part #U.1408
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

Wall Mount Water Filter Faucet

  • Fast #
  • Part #RU1408
  • Item #9374592
  • Manufacturer Part #U.1408
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete with housing, wall mount bracket, connections and filter
  • Does not come with faucet or water heater
  • Connections: 3/8 in. male outlet, 9/16 in. OMP female inlet
  • Installed under deck
  • We recommend the use of a professional plumber for installation
  • Cartridge replacement U.PRF1
  • Replace filter every 6 months or 1000 gallons of usage
  • Temp Range: Min 34°F (1°C); Max (158°F (70°C)
  • Recommended working Pressure: Min 15 PSI (1bar), Max 43.5 PSI (3bar)
  • Requires Certification

Documents


Specifications

Faucet Connection:
Female Compression
Faucet Connection Size:
9/16 in
Faucet Height:
11-3/4 in
Faucet Mount:
Wall Mount