Wall Mount Shaving Mirror in Polished Nickel
Wellsford™ Wall Mount Shaving Mirror in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Three times magnification on magnified side of mirror
- Includes mounting hardware
- Brass construction
- Polished Nickel
- Maximum projection: 16-1/8"
- 16 1/8" max projection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Wellsford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Width:
- 6-7/8 in