This product requires certification to purchase.

Washing Machine SHAVING Mirror IB

You last purchased this on
 
Perrin & Rowe®

Wellsford™ Washing Machine SHAVING Mirror IB

  • Fast #
  • Part #RU6918EG
  • Item #1446317
  • Manufacturer Part #U.6918EG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

Wellsford™ Washing Machine SHAVING Mirror IB

  • Fast #
  • Part #RU6918EG
  • Item #1446317
  • Manufacturer Part #U.6918EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes both porcelain and metal lever inserts
  • Temperature and volume control
  • Rough valve sold separately - Order U.5555BO thermostatic rough
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Wellsford™
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
NSF Certified:
No