This product requires certification to purchase.

PERSUADE CIRC CH 2 PIECE TLT EB with Left-Hand Trip Lever

You last purchased this on
 

Persuade® PERSUADE CIRC CH 2 PIECE TLT EB with Left-Hand Trip Lever

  • Fast #
  • Part #K3815-96
  • Item #7312159
  • Manufacturer Part #3815-96
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Persuade® PERSUADE CIRC CH 2 PIECE TLT EB with Left-Hand Trip Lever

  • Fast #
  • Part #K3815-96
  • Item #7312159
  • Manufacturer Part #3815-96
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Top-mount two-button flush offers a choice of 1 or 1.6 gpf
  • Skirted trapway simplifies cleaning
  • Seat not included
  • Combination consists of the Kohler® K-4326 bowl and Kohler® K-7312 tank
  • Coordinates with other products in the Persuade® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Persuade®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Height:
33-3/4 in
IAPMO Listed:
No
Length:
28-5/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Two Piece
Trip Lever Location:
Top
Width:
14-3/16 in