66x15 GLOSS WHITE ESS SEMI-RECESSSED SINK-PETRA 12SR
Petra 12 SR 66x15 GLOSS WHITE ESS SEMI-RECESSSED SINK-PETRA 12SR
Product Details
Product Details
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- The result is molded stone. 100% solid.
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All are made in the USA
Specifications
- ADA Compliant:
- No
- Collection:
- Petra 12 SR
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit Gloss
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 64 in x 12-5/8 in x 4-3/4 in
- Sink Depth:
- 4-3/4 in
- Sink Installation Type:
- Semi-recessed Mount, Undermount
- Sink Material:
- Engineered Solid Stone
- Sink Size Range:
- Greater than 36 in
- Vessel Only:
- No