50 Amp 4 ft. Appliance Cord
50 Amp 4 ft. Appliance Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Closed eyelet
Specifications
- AMP:
- 50
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ISO:
- ISO 9002
- Length:
- 4 ft
- UL Listed:
- Yes
- Volts:
- 250V