6 ft. Appliance Cord
6 ft. Appliance Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 6 ft
- UL Listed:
- Yes