14 oz Metal Plumbers Grease
Purity™ FG 14 oz Metal Plumbers Grease
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Purity™ FG
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Compatibility:
- Metal
- Size:
- 14 oz