3/4X1-3/4 Stainless Steel Hex Head Cap Screw
3/4X1-3/4 Stainless Steel Hex Head Cap Screw
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 3/4 in
- Length:
- 1-3/4 in
- Material:
- Stainless Steel
- Screw Head:
- Hex Head