Porcelain Handle Kit in Polished Chrome
03 Series Porcelain Handle Kit in Polished Chrome
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 03 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Material:
- Porcelain
- NSF Certified:
- No
- WaterSense Labeled:
- No