Two Handle Wall Mount Filler in Polished Chrome
05 Series Two Handle Wall Mount Filler in Polished Chrome
Product Details
Product Details
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
- Includes valve and cartridge
- Three-hole installation
- Decorative shower arm increases height and reach
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 05-31XA Rough-In Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- 05 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Type:
- Tub Faucet
- GSA Approved:
- No
- Handle Material:
- Acrylic
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- No
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No