1/2 in. Sweat Connection Tub & Shower Pressure Balancing Valve
0X8 Series 1/2 in. Sweat Connection Tub & Shower Pressure Balancing Valve
Frequently Purchased Together
Product Details
Product Details
- Valve only, trim sold separately
- Metal stem
- Dual 1/2" I.P. or 1/2" copper sweat connections (APF only)
- Integral stops (340/440 only)
- Back-to-back installation
- Temperature limit stop included
- Anti-scald shower cartridge
- Solid brass casting
- Limited lifetime warranty
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- 0X8 Series
- Connection Type:
- Sweat
- Depth:
- 4-7/16 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Height:
- 10-5/8 in
- IAPMO Listed:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 3-15/16 in