This product requires certification to purchase.

1/2 in. PEX Connection Pressure Balancing Valve

You last purchased this on
 
Pfister

1/2 in. PEX Connection Pressure Balancing Valve

  • Fast #
  • Part #PJV8410P
  • Item #7373678
  • Manufacturer Part #JV8-410P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

1/2 in. PEX Connection Pressure Balancing Valve

  • Fast #
  • Part #PJV8410P
  • Item #7373678
  • Manufacturer Part #JV8-410P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-hole installation
  • Includes rough in valve and pressure balance cartridge
  • Back-to-back compatible installation
  • Features 1/2" PEX inlets and universal male threaded outlet
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
No
CSA Certified:
CSA B125
Connection Type:
PEX
Depth:
3-11/32 in
Faucet Valve Type:
Pressure Balancing
Flow Rate:
5.5 gpm
Height:
3-3/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
3-15/16 in