This product requires certification to purchase.

1/2 in. Sweat Diverter Valve

You last purchased this on
 
Pfister

1/2 in. Sweat Diverter Valve

  • Fast #
  • Part #P0153WDNSS
  • Item #9630538
  • Manufacturer Part #015-3WDNSS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

1/2 in. Sweat Diverter Valve

  • Fast #
  • Part #P0153WDNSS
  • Item #9630538
  • Manufacturer Part #015-3WDNSS
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-hole installation
  • Valve body only. Trim sold separately.
  • Includes rough in valve and pressure balance cartridge
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Depth:
4-7/16 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
5-15/16 in
IAPMO Listed:
Yes
Valve Size:
1/2 in
Valve Type:
Diverter Valve
WaterSense Labeled:
No