This product requires certification to purchase.

1/8 in. Teardrop Tub and Shower Flange

You last purchased this on
 
Pfister

1/8 in. Teardrop Tub and Shower Flange

Brand image
You last purchased this on
 
Pfister

1/8 in. Teardrop Tub and Shower Flange

  • Fast #
  • Part #LIN102219
  • Item #4861422
  • Manufacturer Part #102219
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits Price Pfister Tub & Shower Valves
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Faucet Part Type:
Flange
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing