12 in. Ceiling Mount Shower Arm in Brushed Gold
12 in. Ceiling Mount Shower Arm in Brushed Gold
Product Details
Product Details
- 12" straight shower arm
- Matching shower arm flange included
- 1/2"-14 NPT thread size
- Pforever Warranty®
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 12 in
- IAPMO Listed:
- Yes
- Installation Type:
- Ceiling Mount
- Material:
- Brass
- Shower Arm Reach:
- 12 in