12 x 1/2 x 1-1/2 in. NPT Brass Ceiling Mount Shower Arm and Flange in Matte Black
This product has been replaced by
Manufacturer Part #USC-06SHWB
12 x 1/2 x 1-1/2 in. NPT Brass Ceiling Mount Shower Arm and Flange in Matte Black
Product Details
Product Details
- 12 in. straight shower arm
- Matching shower arm flange included
- 1/2 in. -14 NPT thread size
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Pfister
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No