1.8 gpm Pull-Out Spray Head for 534 Series Kitchen Faucets in Polished Chrome
1.8 gpm Pull-Out Spray Head for 534 Series Kitchen Faucets in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Compatible with 534 Series kitchen faucets
- Spray head only
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No