1.8 gpm Replacement Spray Head for 526 Series Kitchen Faucets in Polished Chrome
1.8 gpm Replacement Spray Head for 526 Series Kitchen Faucets in Polished Chrome
Product Details
Product Details
- Replacement spray head for Pfister 526 Series kitchen faucets
- Flow rate: 1.8 gpm
Documents
Specifications
- Brand Model Compatibility:
- 526 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No