This product requires certification to purchase.

Plastic Trip Lever Drain in Polished Chrome

You last purchased this on
 
Pfister

19 Series Plastic Trip Lever Drain in Polished Chrome

Brand image
You last purchased this on
 
Pfister

19 Series Plastic Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #P19210
  • Item #58841
  • Manufacturer Part #19-210
5 out of 5 Customer Rating
Plastic Trip Lever Drain

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for use with standard US plumbing connections
  • Fully covered under Pfister's Pforever lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Collection:
19 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Fits Pipe Size:
1-1/2 in
Gauge (metal):
20 ga
IAPMO Listed:
Yes
Trim Only:
No
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com