3-2/25 in. Shower Flange in Chrome Plated
3-2/25 in. Shower Flange in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 2886-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Shower flange and sleeve
- Fits Pfister® Crown Imperial and new style shower valves
- Includes set screw
- Mfr# S60-151A
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- Height:
- 3-2/25 in
- IAPMO Listed:
- No
- Length:
- 3-2/25 in
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-2/25 in