This product requires certification to purchase.

3-7/16 in. 18 oz. Kitchen Soap Dispenser in Matte Black

You last purchased this on
 
Pfister

3-7/16 in. 18 oz. Kitchen Soap Dispenser in Matte Black

Brand image
You last purchased this on
 
Pfister

3-7/16 in. 18 oz. Kitchen Soap Dispenser in Matte Black

  • Fast #
  • Part #PKSDMDRB
  • Item #9548218
  • Manufacturer Part #KSD-MDRB
4.4 out of 5 Customer Rating
3-7/16 in. 18 oz. Kitchen Soap Dispenser

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Can be used for soap or lotion
  • Easy above counter refill
  • Pforever warranty covers Pfunction and Pfinish for life
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
18 oz
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Height:
3-7/16 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
6-1/10 in
Material:
Metal
Maximum Deck Thickness:
3 in
Spout Height:
3-1/16 in
Spring Loaded:
No
Weight:
1.155 lb


Customers Also Bought
1–6 of 18 items
Part #PGT529MTB
Item #9310720
4.9 out of 5 Customer Rating
Requires Certification
Part #PGT533PFS
Item #4518184
4.8 out of 5 Customer Rating
Requires Certification
Part #PGT529BRUS
Item #9339014
5 out of 5 Customer Rating
Requires Certification
Part #PLG529NECB
Item #8067383
5 out of 5 Customer Rating
Requires Certification
Part #PLG529SAS
Item #7265938
4.7 out of 5 Customer Rating
Requires Certification
Part #PLG572SAB
Item #7265939
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PKSDTDBG
Item #9633503
5 out of 5 Customer Rating
Requires Certification
Part #P950259S
Item #4411696
4.8 out of 5 Customer Rating
Requires Certification
Part #P9310020
Item #1782692
5 out of 5 Customer Rating
Requires Certification
Part #P941685S
Item #8235293
5 out of 5 Customer Rating
Requires Certification
Part #PLG534LPMB
Item #7637013
3.4 out of 5 Customer Rating
Requires Certification
Part #PLG529HGS
Item #8927768
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing