5/8 x 7/8 in. Metal Air Gap in Stainless Steel
5/8 x 7/8 in. Metal Air Gap in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Metal cap
- Includes mounting hardware
- Pforever Warranty®
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-13/16 in
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed:
- No
- Material:
- Metal
- Product Type:
- Air Gap