This product requires certification to purchase.

6 in. Ball Rod Assembly

Pfister

6 in. Ball Rod Assembly

  • Fast #
  • Part #LIN132915
  • Item #2184331
  • Manufacturer Part #132915
4.9 out of 5 Customer Rating
Brand image
Pfister

6 in. Ball Rod Assembly

  • Fast #
  • Part #LIN132915
  • Item #2184331
  • Manufacturer Part #132915
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 12168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    13  in  Chandler, AZ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replacement for Pfister 941 652
  • Includes a 6" rod, ball, and clip for pop-up drain assembly
  • Fits most pop-up assemblies
  • Carded
  • Requires Certification

Specifications

Drain Component Type:
Ball Rod Assembly
Drain Type:
Bathroom Sink Drain
IAPMO Listed:
No
Length:
6 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring:
No
UL Listed:
No
UPC:
054374100965