910-510 Two Handle Tub and Shower Rebuild Kit Polished Chrome
910-510 Two Handle Tub and Shower Rebuild Kit Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- For use for Verve handle replacement
- Valve sold separately
- Handle rebuild kit only
- Color/Finish: Polished Chrome
- Lifetime Pforever Warranty® covers finish and function for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- MA Approved:
- No
- WaterSense Labeled:
- No