941-540A Complete Pop-Up Rod & Link Assembly Chrome
941-540A Complete Pop-Up Rod & Link Assembly Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 2592-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pop-up strap and screw
- Carded
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Pop-up Rod
- Height:
- 1-1/2 in
- Length:
- 8-1/4 in
- MA Approved:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 1-22/25 in