960-111A Tub And Shower Flange With Plastic Nipple Polished Chrome
960-111A Tub And Shower Flange With Plastic Nipple Polished Chrome
Package Quantity Info:
Each: 1 Case: 36 Pallet: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tub and shower flange
- With plastic nipple
- Color/Finish: Polished Chrome
- Mfr# 960 110A
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Inside 1:
- 1-1/8 in
- Diameter - Outside:
- 2-3/4 in
- Faucet Part Type:
- Flange
- Height:
- 2-1/4 in
- MA Approved:
- No
- Material:
- Metal
- WaterSense Labeled:
- No