This product requires certification to purchase.

960-160A Flange for Widespread Faucets Polished Chrome

Pfister

960-160A Flange for Widespread Faucets Polished Chrome

  • Fast #
  • Part #PS60160A
  • Item #221540
5 out of 5 Customer Rating
Brand image
Pfister

960-160A Flange for Widespread Faucets Polished Chrome

  • Fast #
  • Part #PS60160A
  • Item #221540
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 3934
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flange for widespread lavatory faucets
  • Color/Finish: Polished Chrome
  • Mfr# S60-160A
  • Chrome top
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Flange
Height:
5-1/2 in
Length:
3-9/10 in
MA Approved:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
1 in