970-510 1/2 in. x 20 Compression Seats Chrome 24-Pack
970-510 1/2 in. x 20 Compression Seats Chrome 24-Pack
Frequently Purchased Together
Product Details
Product Details
- Pack of 24
- For Pfister
- Compression
- For use in kitchen and lavatory
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Seat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved:
- No
- Material:
- Chrome
- WaterSense Labeled:
- No