972-111 Plastic Nipple Escutcheon White 3-Pack
972-111 Plastic Nipple Escutcheon White 3-Pack
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 72 Pallet: 9374-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits all Pfister tub and shower valves
- Use to adjust depth of flange
- Plastic
- Sold in 3 pack
- Mfr# S72-1111
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov