972-300A Sleeve for 08 and 09 Series Faucets Polished Chrome
972-300A Sleeve for 08 and 09 Series Faucets Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 25562-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sleeve
- Handle button
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No