Acrylic Button
Acrylic Button
Product Details
Product Details
- Price Pfister genuine part
- Carded
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- WaterSense Labeled:
- No