This product requires certification to purchase.

Aerator in Polished Chrome

You last purchased this on
 
Pfister

Aerator in Polished Chrome

Brand image
You last purchased this on
 
Pfister

Aerator in Polished Chrome

  • Fast #
  • Part #P941463A
  • Item #7289364
  • Manufacturer Part #941-463A
3.6 out of 5 Customer Rating
Aerator

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement aerator for LF-048-SLCC
  • Requires Certification
  • Lead Law Compliant


Specifications

BAA Compliant:
No
Brand Model Compatibility:
LF-048-SLCC
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.2 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Pressure Compensating:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #P9414670
Item #7254566
5 out of 5 Customer Rating
Requires Certification
Part #P970510
Item #93671
5 out of 5 Customer Rating
Requires Certification
Part #LPP110307PK
Item #4918266
3.3 out of 5 Customer Rating
Requires Certification
Part #CE12JKABCP
Item #4533981
4 out of 5 Customer Rating
Requires Certification
Part #MCA3919
Item #7203442
4.9 out of 5 Customer Rating
Requires Certification
Part #K1106716-CP
Item #3712247
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P9414670
Item #7254566
5 out of 5 Customer Rating
Requires Certification
Part #PBTBVRI3B
Item #10278860
5 out of 5 Customer Rating
Requires Certification
Part #P973103BG
Item #7765317
3.3 out of 5 Customer Rating
Requires Certification
Part #P950189S
Item #4411548
3.4 out of 5 Customer Rating
Requires Certification
Part #P950260S
Item #5147663
5 out of 5 Customer Rating
Requires Certification
Part #P960045A
Item #1037800
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing