This product requires certification to purchase.

Aerator in Stainless Steel

You last purchased this on
 
Pfister

Aerator in Stainless Steel

  • Fast #
  • Part #P941085S
  • Item #1840318
  • Manufacturer Part #941-085S
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Aerator in Stainless Steel

  • Fast #
  • Part #P941085S
  • Item #1840318
  • Manufacturer Part #941-085S
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 480000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement aerator with housing
  • For the 529 Series Mystique collection pull-out spring kitchen faucet
  • Stainless Steel finish
  • Comes with a Pfister lifetime mechanical & Pfinish limited warranty
  • Aerator with housing
  • Pfizer replacement part
  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Brand Model Compatibility:
Mystique™ 529 Series
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
WaterSense Labeled:
No