This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

You last purchased this on
 
Pfister

Arkitek™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PLG534LPMC
  • Item #7637011
  • Manufacturer Part #LG534-LPMC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Arkitek™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PLG534LPMC
  • Item #7637011
  • Manufacturer Part #LG534-LPMC
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Arkitek™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Height:
12-3/32 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-19/32 in
Spout Reach:
9-3/16 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No