18 in. Towel Bar in Tuscan Bronze
Arterra™ 18 in. Towel Bar in Tuscan Bronze
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Four-hole installation
- Tested to 30 lbs for 30 minutes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Arterra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Diameter:
- 563/1000 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Concealed
- Width:
- 3-5/16 in