This product requires certification to purchase.

2 gpm Hand Shower in Tuscan Bronze

You last purchased this on
 
Pfister

Arterra™ 2 gpm Hand Shower in Tuscan Bronze

  • Fast #
  • Part #PG16DE0Y
  • Item #4917122
  • Manufacturer Part #G16-DE0Y
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Arterra™ 2 gpm Hand Shower in Tuscan Bronze

  • Fast #
  • Part #PG16DE0Y
  • Item #4917122
  • Manufacturer Part #G16-DE0Y
5 out of 5 Customer Rating

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 576
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Arterra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Hand Shower Flow Rate:
2 gpm
Height:
8-3/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
29-3/8 in
NSF Certified:
No
Showerhead Function:
Multi
WaterSense Labeled:
No