This product requires certification to purchase.

Double Lever Handle Widespread Bathroom Sink Faucet in Brushed Nickel

This product has been replaced by

Pfister Brushed Nickel Two Handle Widespread Bathroom Sink Faucet
Pfister Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #LG49-DE0K
You last purchased this on
 
Pfister

Arterra™ Double Lever Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PGT49DE0K
  • Item #4917086
  • Manufacturer Part #GT49-DE0K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Brushed Nickel Two Handle Widespread Bathroom Sink Faucet
Pfister Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #LG49-DE0K
Pfister

Arterra™ Double Lever Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PGT49DE0K
  • Item #4917086
  • Manufacturer Part #GT49-DE0K
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Product complies with NSF/ANSI 372
  • Includes valve and cartridge
  • Three-hole installation
  • Push and Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use - simply press to seal and again to open
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Arterra™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-11/16 in
Spout Reach:
4-31/32 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes