This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

You last purchased this on
 
Pfister

Arterra™ Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #PLG163DEK
  • Item #7373571
  • Manufacturer Part #LG16-3DEK
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Arterra™ Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #PLG163DEK
  • Item #7373571
  • Manufacturer Part #LG16-3DEK
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Invigorating spray helps relieve tension
  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Champagne spray provides a rejuvenating shower experience
  • 1-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Arterra™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-9/32 in
Hand Shower Flow Rate:
1.8 gpm
Height:
31-3/4 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
8-1/8 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
WaterSense Labeled:
Yes