Multi Function Hand Shower in Tuscan Bronze
Arterra™ Multi Function Hand Shower in Tuscan Bronze
Frequently Purchased Together
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Full spray provides more coverage and even flow for a relaxing shower experience
- Invigorating spray helps relieve tension
- Balanced combination of full spray and massage provides a gentle, relaxing experience
- Champagne spray provides a rejuvenating shower experience
- 1-hole installation
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Arterra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Depth:
- 3-17/32 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Shower Arm Mount, Wall Mount
- Hand Shower Diameter:
- 3-9/32 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Length:
- 8-1/8 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes