Multi Function Showerhead in Brushed Nickel
Arterra™ Multi Function Showerhead in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Full spray provides more coverage and even flow for a relaxing shower experience
- Balanced combination of full spray and massage provides a gentle, relaxing experience
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Standard showerhead included
- Does not include shower arm, must purchase separately
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Arterra™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 4 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full
- WaterSense Labeled:
- Yes