This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

You last purchased this on
 
Pfister

Arterra™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #PLG15DE1C
  • Item #7373532
  • Manufacturer Part #LG15-DE1C
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Arterra™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #PLG15DE1C
  • Item #7373532
  • Manufacturer Part #LG15-DE1C
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Standard showerhead included
  • Does not include shower arm, must purchase separately
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Arterra™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-7/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Full
WaterSense Labeled:
Yes