This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Tuscan Bronze (Trim Only)

You last purchased this on
 
Pfister

Arterra™ Single Handle Multi Function Shower Faucet in Tuscan Bronze (Trim Only)

  • Fast #
  • Part #PLG897DEY
  • Item #7373517
  • Manufacturer Part #LG89-7DEY
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Arterra™ Single Handle Multi Function Shower Faucet in Tuscan Bronze (Trim Only)

  • Fast #
  • Part #PLG897DEY
  • Item #7373517
  • Manufacturer Part #LG89-7DEY
4 out of 5 Customer Rating

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Champagne spray provides a rejuvenating shower experience
  • Momentarily pauses water flow with less than 0.5 gpm flowrate
  • 2-hole installation
  • Hot/Cold indicator on trim
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Arterra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Depth:
6-11/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause, Rain
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes