Single Handle Multi Function Shower Faucet in Polished Nickel (Trim Only)
Arterra™ Single Handle Multi Function Shower Faucet in Polished Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Valve body sold separately
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Full spray provides more coverage and even flow for a relaxing shower experience
- Champagne spray provides a rejuvenating shower experience
- Momentarily pauses water flow with less than 0.5 gpm flowrate
- 2-hole installation
- Hot/Cold indicator on trim
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Arterra™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-25/32 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain, Pause
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2 in