This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black/Brushed Gold

This product has been replaced by

CCY LFA 1.75 PD KITC FCT *BEASL BG
Signature Hardware Single Handle Pull Down Kitchen Faucet in Brushed Gold
Manufacturer Part #SHXCBE107BG
Pfister

Asari™ Single Handle Pull Down Kitchen Faucet in Matte Black/Brushed Gold

  • Fast #
  • Part #PGT529ASRBBG
  • Item #10030797
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY LFA 1.75 PD KITC FCT *BEASL BG
Signature Hardware Single Handle Pull Down Kitchen Faucet in Brushed Gold
Manufacturer Part #SHXCBE107BG
Pfister

Asari™ Single Handle Pull Down Kitchen Faucet in Matte Black/Brushed Gold

  • Fast #
  • Part #PGT529ASRBBG
  • Item #10030797
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pull-down spray head, select from 3 water settings conveniently in the palm of your hand
  • Wipe clean nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • High arc spout for added clearance and reach
  • Auto-Align™ ensures your spray head aligns correctly all on its own
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Spout swivels for added maneuverability
  • MagnePfit™ uses powerful magnetic docking to keep your spray head firmly secured
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Includes 36” integrated PE-RT supply lines with 3/8” female fittings
  • No need to purchase separate water-supply connection lines
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Asari™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Brushed Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-9/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-9/16 in
Spout Reach:
9-11/16 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes